{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 12 mm | |
Overall length L | 120 mm | |
Clamp ⌀ D2 | 10 mm | |
Clamp length L2 | 80 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 15,000 min-1 | |
Type of product | End brush |
Article number | 574500 10X80 | |
EAN / GTIN | 4017359006931 | |
Manufacturer number | 458161 |
This article |
Recommendations |
|
---|---|---|
End brush Steel wire 0.30 mm, Type: 10X80 |
||
Length of brush section H1 | 20 mm | 20 mm |
Brush ⌀ D1 | 12 mm | 12 mm |
Overall length L | 120 mm | 120 mm |
maximum speed | 15,000 min-1 | 10,000 min-1 |
Clamp ⌀ D2 | 10 mm | 10 mm |
Clamp length L2 | 80 mm | 80 mm |
Type of product | End brush | End brush |