{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 25 mm | |
Shank ⌀ Ds | 5.7 mm | |
Working length L3 | 65 mm | |
Type of product | Tube brush |
Article number | 574477 25 | |
EAN / GTIN | 4017359209622 | |
Manufacturer number | 54320250 | |
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |