{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire, brass-coated | |
Brush ⌀ D1 | 70 mm | |
Bristle thickness | 0.25 mm | |
Bristle width L1 | 9 mm | |
Length of brush section H1 | 19 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574300 70X10 | |
EAN / GTIN | 4017359027974 | |
Manufacturer number | 417752 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank Brass-coated steel wire 0.25 mm 70X10 mm |
||
Bristle width L1 | 9 | 9 |
Length of brush section H1 | 19 | 19 |
Brush material | Steel wire, brass-coated | Steel wire, brass-coated |
Bristle thickness | 0.25 | 0.25 |
Brush ⌀ D1 | 70 | 70 |
maximum speed | 15,000 | 15,000 |
Shank ⌀ Ds | 6 | 6 |