{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 70 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 18 mm | |
Length of brush section H1 | 19 mm | |
Shank ⌀ Ds | 6 mm | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574255 70X16 | |
EAN / GTIN | 4017359123737 | |
Manufacturer number | 417306 |