• The item cannot be ordered due to missing prices.

Wheel brush with shank Steel wire 0.20 mm 30X6 mm

Article no.: 574100 30X6

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 30 mm
    Bristle thickness 0.2 mm
    Bristle width L1 6 mm
    Length of brush section H1 6 mm
    Shank ⌀ Ds 6 mm
    Twisted knotting waved
    maximum speed 20,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 574100 30X6
    EAN / GTIN 4017359007051
    Manufacturer number 413142

    Description

    Version:

    Waved special high quality wire, shank ⌀ 6 mm.

    Application:

    For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
    For removal of rust and scale, and for cleaning

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart