• The item cannot be ordered due to missing prices.

Bristle-Brush type C ⌀ 25 mm Set 24 pieces, shank ⌀ 3 mm., RB-ZB, Grit: 120

Article no.: 573545 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 120
Brush ⌀ D1 25 mm
Brush width 1.6 mm - 10 mm
Shank ⌀ Ds 3 mm
Manufacturer's designation RB-ZB
Colour white
maximum speed 35,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 573545 120
EAN / GTIN 30048011276138
Manufacturer number 7000000763

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.
The radial bristle brush consists of individual segments (approx. 1.6 mm wide).
Removable mandrel (shank ⌀ 3 mm). Segments can be combined to make up any desired brush width.
With curved bristles (type C) for use on profiled surfaces.

Application:

Ensure the correct direction of rotation.
Requires no accessories for use on straight grinders or flexible shafts.
On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.

Supplied with:

24 individual segments (approx. 1.6 mm wide) including mandrel with shank ⌀ 3 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart