• The item cannot be ordered due to missing prices.

Special cleaning brush quick-change system ⌀ 115 mm 50

Article no.: 573531 50

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    Grit 50
    Colour green
    maximum speed 12,000 min-1
    Type of product Cup brush

    Identification numbers & Classifications

    Article number 573531 50
    EAN / GTIN 9003173146316
    Manufacturer number 34570191

    Description

    Version:

    Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

    Application:

    On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
    With integral M14 mounting, no further accessories required for direct mounting on angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart