• The item cannot be ordered due to missing prices.

Special cleaning brush quick-change system ⌀ 75 mm 120

Article no.: 573516 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 120
Colour white
maximum speed 18,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 573516 120
EAN / GTIN 9009013051871
Manufacturer number 34570189

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.

Application:

On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
For use on straight die grinders and small angle grinders with quick-change backing pad No. 554090554094 (mandrel ⌀ 6 mm or M14 mounting).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart