• The item cannot be ordered due to missing prices.

Cup brush X-LOCK, stainless steel wire 0.30 mm, Brush ⌀: 60X-LOCKmm

Article no.: 573210 60X-LOCK

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK
Brush material Stainless steel wire
Brush ⌀ D1 65 mm
Bristle thickness 0.3 mm
Length of brush section H1 20 mm
Twisted knotting waved
maximum speed 12,500 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 573210 60X-LOCK
EAN / GTIN 4007220119198
Manufacturer number 4007220119198

Description

Version:

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines.
With X-LOCK quick-release clamping system for quick changing of brushes, no tools required.

Application:

Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart