{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK | |
Brush material | Steel wire | |
Brush ⌀ D1 | 65 mm | |
Bristle thickness | 0.3 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 12,500 min-1 | |
Type of product | Cup brush |
Article number | 573010 60X-LOCK | |
EAN / GTIN | 4007220119150 | |
Manufacturer number | 4007220119150 |