• The item cannot be ordered due to missing prices.

Cup brush Stainless steel wire 0.35 mm 65XM14 mm

Article no.: 572210 65XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Stainless steel wire
    Brush ⌀ D1 65 mm
    Thread M M14
    Bristle thickness 0.35 mm
    Length of brush section H1 20 mm
    Safety support ring no
    maximum speed 12,500 min-1
    Type of product Cup brush

    Identification numbers & Classifications

    Article number 572210 65XM14
    EAN / GTIN 4017359006504
    Manufacturer number 482717

    Description

    Version:

    Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

    Application:

    Specially to accept angle grinders.
    With M14 internal thread.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart