• The item cannot be ordered due to missing prices.

Cup brush Right-left knotted, stainless steel wire 0.50 mm, Brush ⌀ D1× thread M: 65XM14mm

Article no.: 572205 65XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 65 mm
Thread M M14
Bristle thickness 0.5 mm
Length of brush section H1 20 mm
Twisted knotting Right-left knotted
Safety support ring no
maximum speed 12,500 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 572205 65XM14
EAN / GTIN 4017359380130
Manufacturer number 482817WZ

Description

Version:

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.
Right-left knotted for increased aggressiveness for heavy-duty brushing work. Very suitable for use at corners and edges, with a smooth action.

Application:

Specially to accept angle grinders.
With M14 internal thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart