{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 125 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Length of brush section H1 | 25 + 15 mm | |
Safety support ring | yes | |
maximum speed | 6,500 min-1 | |
Type of product | Cup brush |
Article number | 572100 125XM14 | |
EAN / GTIN | 4017359006764 | |
Manufacturer number | 487217 | |
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |