• The item cannot be ordered due to missing prices.

Cup brush Steel wire 0.35 mm, Brush ⌀ D1× thread M: 65XM14mm

Article no.: 572050 65XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 65 mm
Thread M M14
Bristle thickness 0.35 mm
Length of brush section H1 20 mm
Safety support ring no
maximum speed 12,500 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 572050 65XM14
EAN / GTIN 4067263906933
Manufacturer number 572050 65XM14

Description

Version:

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

Specially to accept angle grinders.
With M14 internal thread.

Downloads & documents

Compare with similar products

This article


Recommendations


Cup brush Steel wire 0.35 mm, Brush ⌀ D<sub>1</sub>× thread M: 65XM14mm

Cup brush Steel wire 0.35 mm, Brush ⌀ D1× thread M: 65XM14mm

Length of brush section H1 20 mm 20 mm 20 mm
Brush material Steel wire Steel wire Steel wire
Bristle thickness 0.35 mm 0.5 mm 0.5 mm
Brush ⌀ D1 65 mm 65 mm 65 mm
maximum speed 12,500 min-1 12,500 min-1 12,500 min-1
Safety support ring no no no
Type of product Cup brush Cup brush Cup brush

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart