• The item cannot be ordered due to missing prices.

Wheel brush X-LOCK, stainless steel wire 0.50 mm 125X-LOCK mm

Article no.: 571251 125X-LOCK

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 / thread M (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series X-LOCK
    Brush material Stainless steel wire
    Brush ⌀ D1 125 mm
    Bristle thickness 0.5 mm
    Bristle width L1 12 mm
    Length of brush section H1 28 mm
    Twisted knotting left-hand plait
    Number of twisted knots 24
    maximum speed 12,500 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 571251 125X-LOCK
    EAN / GTIN 4007220118771
    Manufacturer number 4007220118771

    Description

    Version:

    Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

    Application:

    Left knotted, reliably avoids premature unwinding.
    For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.
    With X-LOCK quick-release clamping system for quick changing of brushes, no tools required.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart