{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Silicon carbide grit | |
Grinding medium code | SiC | |
Brush ⌀ D1 | 250 mm | |
Brush width | 58 mm | |
Bristle thickness | 1.1 mm | |
Length of brush section H1 | 50 mm | |
Propulsive equipment | Bench deburrer | |
maximum speed | 3,600 min-1 | |
Type of product | Wheel brush |
Article number | 570520 250X60 | |
EAN / GTIN | 4017359258835 | |
Manufacturer number | 377835 |
This article |
Recommendations |
|
---|---|---|
Deburring wheel brush micro-abrasive 1.1 mm, SiC 120 250X60 mm |
||
Length of brush section H1 | 50 | 50 |
Brush material | Silicon carbide grit | Steel wire |
Bristle thickness | 1.1 | 0.35 |
Brush ⌀ D1 | 250 | 250 |
Brush width | 58 | 58 |
maximum speed | 3,600 | 3,600 |
Type of product | Wheel brush | Wheel brush |