• The item cannot be ordered due to missing prices.

Wheel brush Nylon bristles 0.50 mm, Brush ⌀ D1× bristle width L1: 100X12mm

Article no.: 570335 100X12

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Nylon bristles
Brush ⌀ D1 100 mm
Brush width 12 mm
Bore ⌀ d1 12 mm
Bore ⌀ can be opened up to 20 mm
Bristle thickness 0.5 mm
Length of brush section H1 21 mm
maximum speed 8,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570335 100X12
EAN / GTIN 4017359107775
Manufacturer number 320001

Description

Version:

Waved nylon bristles with no abrasive additive.

Application:

For use on circular saws and bandsaws for clearing the chip chamber and preventing edge build-up.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart