• The item cannot be ordered due to missing prices.

Single-row wheel brush micro-abrasive 0.6 mm, SiC 320 100X12 mm

Article no.: 570322 100X12

Select article variation and quantity

Brush ⌀×brush width (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC) grit
    Brush material micro-abrasive, abrasive nylon
    Grinding medium code SiC
    Brush ⌀ D1 100 mm
    Brush width 12 mm
    Bore ⌀ d1 12 mm
    Bore ⌀ can be opened up to 20 mm
    Bristle thickness 0.6 mm
    Length of brush section H1 21 mm
    maximum speed 8,000 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 570322 100X12
    EAN / GTIN 4017359144916
    Manufacturer number 320871

    Description

    Version:

    Single-row brush with waved brush material.

    Application:

    For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart