• The item cannot be ordered due to missing prices.

Single-row wheel brush Stainless steel wire 0.30 mm, Brush ⌀ D1× brush width: 200X16mm

Article no.: 570310 200X16

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 200 mm
Brush width 16 mm
Bore ⌀ d1 16 mm
Bore ⌀ can be opened up to 80 mm
Bristle thickness 0.3 mm
Length of brush section H1 33 mm
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570310 200X16
EAN / GTIN 4017359159736
Manufacturer number 360361

Description

Version:

Single-row brush with waved brush material.

Application:

For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

Downloads & documents

Compare with similar products

This article


Recommendations


Single-row wheel brush Stainless steel wire 0.30 mm, Brush ⌀ D<sub>1</sub>× brush width: 200X16mm

Single-row wheel brush Stainless steel wire 0.30 mm, Brush ⌀ D1× brush width: 200X16mm

Length of brush section H1 33 mm 33 mm
Brush material Stainless steel wire Stainless steel wire
Bore ⌀ can be opened up to 80 mm 80 mm
Bristle thickness 0.3 mm 0.3 mm
Brush ⌀ D1 200 mm 200 mm
maximum speed 6,000 min-1 6,000 min-1
Type of product Wheel brush Wheel brush

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart