• The item cannot be ordered due to missing prices.

Diamond cutting disc STANDARD** Universal 180 mm

Article no.: 569721 180

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • Bore ⌀: 22.23
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    optimised for material Stone
    Shape 41
    Shape description straight
    Disc ⌀ 180 mm
    Bore ⌀ 22.23 mm
    Abrasive coating width 2.6 mm
    Abrasive coating height 9 mm
    Propulsive equipment Angle grinder
    maximum circumferential speed 80 m/s
    maximum speed 8,488 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 569721 180
    EAN / GTIN 9003173103135
    Manufacturer number 34499937

    Description

    Version:

    Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
    • High cutting performance of diamonds gives short cutting times.
    • Extremely long working life, fewer disc changes.
    • Unvarying diameter, always cuts to the full depth.
    • Hardly any disc wear, reducing dust generation.

    For everyday use on all building materials such as concrete, bricks, natural stone etc. Directly sintered coating, hardened body (no wandering).

    Application:

    For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

    Note:

    • Diamond coating already pre-sharpened. Observe correct direction of rotation!
    • Other diamond cutting discs on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart