• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 100×100 mm 80

Article no.: 568535 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit 80
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt ⌀ 100 mm
    Linishing belt width 100 mm
    Linishing belt length 320 mm
    Manufacturer's designation 337DC
    3M grit designation A300
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 568535 80
    EAN / GTIN 8718734418603

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Mini linishing belts ⌀ 100×100 mm (314×100 mm).
    Defined blocks pressed in as abrasive grit. High grit density for very long working life. No clogging due to defined channels. Consistent surface quality over the entire grinding process, even on thin sheets.

    Application:

    For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart