• The item cannot be ordered due to missing prices.

Abrasice flap brush, non-woven sinusoidal 400

Article no.: 568480 400

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 400
Grinding media backing Cleaning non-woven abrasive mesh
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 2,800 min-1
Type of product Abrasive flap wheel roller, fleece

Identification numbers & Classifications

Article number 568480 400
EAN / GTIN 4045197526786
Manufacturer number 568480 400

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
dry
 

Description

Version:

Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
Sinusoidal abrasive fleece without cut edges.
Impregnated with silicon carbide (SiC).

Application:

For matting and polishing without abrupt changes in texture.

Note:

For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart