• The item cannot be ordered due to missing prices.

Flap wheel roller, fleece (coarse), ⌀ 100 × 100 mm, Grit equivalent: CRS

Article no.: 568476 CRS

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grinding media backing Rough cleaning non-woven abrasive mesh
Iron, sulphur and chlorine constituents < 0.1 %
Roller ⌀ 100 mm
Roller width 100 mm
recommended speed 2,800 min-1
Type of product Fleece coarse cleaning roller

Identification numbers & Classifications

Article number 568476 CRS
EAN / GTIN 4062406297978
Manufacturer number 568476 CRS

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Standard dimensions ⌀ 100×100 mm. Mounting bore ⌀ 19 mm with multiple splines.
Coarse cleaning fleece, aggressive, with a long working life.

Application:

Quick removal of scale, rust, colouration and paint residues. Uniform surface finish. Long working life.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart