• The item cannot be ordered due to missing prices.

Abrasive flap wheel roller, fleece (A) 180

Article no.: 568474 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 19

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit equivalent 180
    Grinding media backing Cleaning non-woven abrasive mesh
    Iron, sulphur and chlorine constituents < 0.1 %
    Roller ⌀ 100 mm
    Roller width 50 mm
    Bore ⌀ 19 mm
    recommended speed 2,800 min-1
    Type of product Abrasive flap wheel roller, fleece

    Identification numbers & Classifications

    Article number 568474 180
    EAN / GTIN 4045197680631
    Manufacturer number 568474 180

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Paint
     
    dry
     

    Description

    Version:

    Standard size ⌀ 100×100 mm or narrow version ⌀ 100×50 mm for grinding smaller areas. Mounting bore ⌀ 19 mm with multiple splines.
    Fleece impregnated with Aluminium Oxide (A).

    Application:

    Fine fleece for light cleaning work and a uniform surface finish.

    Note:

    For matching the width of narrow rollers ⌀ 100×50 mm use the spacer ring pack No. 568439.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart