• The item cannot be ordered due to missing prices.

ABRALON™ disc 500

Article no.: 567901 500

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRALON™
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 500
Grinding media backing woven mesh
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 77 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567901 500
EAN / GTIN 6416868620696
Manufacturer number 8A20302051

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
Plastic, GRP
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The ABRALON™ patented finishing system comprises a woven mesh with silicon carbide coating on a thin foam pad. The advantages are:
  • The grinding mesh enables water and air to circulate freely, the grinding dust is effectively removed.
  • High effectiveness − reduced working time and longer working life.

Application:

For manual and mechanised dry and wet grinding of contours, shapes, metals with high demands on the surface finish and for the preparation for polishing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart