{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ABRALON™ | |
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 3,000 | |
Grinding media backing | woven mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567900 3000 | |
EAN / GTIN | 6416868728637 | |
Manufacturer number | 8A24102098N |