• The item cannot be ordered due to missing prices.

CaraFin diamond polishing pad D151 µm

Article no.: 567899 D151

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding medium code D
Disc ⌀ 150 mm
Polishing stage Pre-polishing
Colour pink
Type of product Polishing wheel

Identification numbers & Classifications

Article number 567899 D151
EAN / GTIN 4062406297817
Manufacturer number 567899 D151

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Paint
 
dry
 

Description

Version:

Hook and loop fastening CaraFin foam polishing pad made from elastic PU material coated with diamond grit. Foam material hardness optimally adapted to polishing stage. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes.

Application:

Very high flexibility and conformity to contours. Without polishing paste.

Suitable for:

PU backing pad No. 567990 150 / 567995 150 / 567885 150 / 567886 150 / 567887 150; polishing disc No. 567762 150.
No. 077771 PE14-118 and 077771 XCE10-8125.

Note:

Other CaraFin polishing pads can be found in catalogue section 55.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart