{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Polyurethane | |
External ⌀ | 150 mm | |
Thread | 5/16 inch | |
Multiple holes | yes | |
maximum speed | 12,000 min-1 | |
Type of product | Backing pad |
Article number |
567871 150
Copy |
|
EAN / GTIN |
616026543409
Copy |
|
Manufacturer number |
54340
Copy |
|
Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 WORMELDANGE-HAUT, Luxembourg, www.dynabrade.com |