• The item cannot be ordered due to missing prices.

Velour-backed abrasive strip ABRANET® 180

Article no.: 567840 180
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Sanding disc width 70 mm
Sanding disc length 125 mm
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 567840 180
EAN / GTIN 6416868527711
Manufacturer number 5414905018

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

ABRANET® hook and loop strip for use on orbital sanders or for use on the hand sanding block No. 567856.
Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart