• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc ABRANET® 320

Article no.: 567802 320

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET®
Grinding medium code A
Grit 320
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567802 320
EAN / GTIN 6416868804263
Manufacturer number 5423205032

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

Downloads & documents

Compare with similar products

This article


Recommendations


Velour-backed abrasive disc ABRANET® 320

Velour-backed abrasive disc ABRANET® 320

Propulsive equipment Orbital sander Orbital sander
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Grit 320 320
maximum circumferential speed 40 40
Disc ⌀ 125 150
Grinding medium code A A
Type of product Velour-backed abrasive disc Velour-backed abrasive disc

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart