{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | ABRANET® | |
Grinding medium code | A | |
Grit | 180 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 77 mm | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567801 180 | |
EAN / GTIN | 5435006666533 | |
Manufacturer number | 5420305018 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Velour-backed abrasive disc ABRANET® 180 |
||
Propulsive equipment | Orbital sander | Orbital sander |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit | 180 | 180 |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 77 | 150 |
Grinding medium code | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc |