• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc (A) 15 holes 180

Article no.: 567796 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Number of dust extraction holes 15
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567796 180
EAN / GTIN 4045197890894
Manufacturer number 567796 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

High-quality aluminium oxide abrasive grit (A) for general coarse, intermediate and finishing use.
High-quality aluminium oxide grit (A), open distribution. For universal applications, coarse, intermediate and finishing.

Downloads & documents

Compare with similar products

This article


Recommendations


Velour-backed abrasive disc (A) 15 holes 180

Velour-backed abrasive disc (A) 15 holes 180

Number of dust extraction holes 15 15 15
Iron, sulphur and chlorine constituents < 0.1 < 0.1 < 0.1
Grit 180 180 180
maximum circumferential speed 40 40 40
Disc ⌀ 150 150 150
Grinding medium code A A A
Type of product Velour-backed abrasive disc Velour-backed abrasive disc Velour-backed abrasive disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart