{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 775L | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Manufacturer's designation | Hookit 775L | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567791 120 | |
EAN / GTIN | 30051125868236 | |
Manufacturer number | 7100045071 |