• The item cannot be ordered due to missing prices.

Paper velour-backed abrasive disc (A) 8 holes, ⌀ 125 mm, Grit: 180

Article no.: 567745 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Number of dust extraction holes 8
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567745 180
EAN / GTIN 4002748776625
Manufacturer number 177662

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Abrasive paper thickness 540 FK (F-paper, 40 to 180 grit) or thickness 544 C3K (240 − 800 grit, stearate coated) with high strength and dense distribution.
High material removal rates due to specially treated abrasive grit (A).
The back of the disc is covered with velour loops which automatically cling on allowing quick disc change.
With 8-hole perforations for Bosch PEX 125, AEG EXE 400, Metabo SXE 125 with dust extraction.

Application:

General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.
On orbital sanders with hook and loop pads e.g. No. 567885 / 567990. Maximum circumferential speed 40 m/s.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart