{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | soft | |
Disc ⌀ | 127 mm | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
recommended speed | 1,500 min-1 - 1,700 min-1 | |
Type of product | Polishing wheel |
Article number | 567728 127 | |
EAN / GTIN | 5010027407503 | |
Manufacturer number | 7000041366 |
This article |
Recommendations |
||
---|---|---|---|
Velour-backed polishing pad soft, Disc ⌀: 127mm |
|||
Propulsive equipment | Angle grinder | Angle grinder | Angle grinder |
recommended speed | 1,500 min-1 - 1,700 min-1 | 1,500 min-1 - 1,700 min-1 | 1,500 min-1 - 1,700 min-1 |
Degree of hardness | soft | hard | soft |
maximum circumferential speed | 40 m/s | 40 m/s | 40 m/s |
Disc ⌀ | 127 mm | 127 mm | 127 mm |
Type of product | Polishing wheel | Polishing wheel | Polishing wheel |