• The item cannot be ordered due to missing prices.

Polishing flap disc (felt), medium, Disc ⌀: 115mm

Article no.: 566977 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Non-ferrous metals
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Disc ⌀ 115 mm
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Bore ⌀ 22.23 mm
Height of strips 20 mm
optimised for material INOX; Non-ferrous metals
maximum circumferential speed 40 m/s
Type of product Polishing flap disc

Identification numbers & Classifications

Article number 566977 115
EAN / GTIN 4045197722409
Manufacturer number 566977 115

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
wet maximum
 

Description

Version:

The felt strips (height 20 mm) are edge-mounted on a glass fibre pad and permit great flexibility and cooling during the polishing process.

Application:

For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740.
For use at reduced working speeds (approx. 1500 rpm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart