• The item cannot be ordered due to missing prices.

Fleece velour-backed abrasive disc GB-DH, ⌀ 125 mm, Grit equivalent: 50

Article no.: 566903 50

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GB-DH
Grinding medium code Ceramic
Grit equivalent 50
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Manufacturer's designation GB-DH
Version A coarse super duty
Colour blue
maximum circumferential speed 40 m/s
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 566903 50
EAN / GTIN 50048011603419
Manufacturer number 7000046247

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable centre for more precise positioning and attachment of the disc to the backing pad (approx. 50 % reduction in vibration level with velour-backed abrasive discs No. 566965).
Very aggressive fleece disc with high edge stability. The integral ceramic grit (CER) permits high metal removal rates.

Application:

Ideal for removal of small weld spatter and for coarser cleaning and deburring tasks. No formation of chatter marks on the surface.
On angle grinders with hook and loop fastener backing pad No. 566960 or 566965.

Note:

See No. 567705ff onwards for velour-backed abrasive discs for rough abrasion.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart