{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Version | A coarse | |
Colour | brown | |
Bore ⌀ | 22,23 | |
maximum circumferential speed | 50 m/s | |
Type of product | Non-woven abrasive |
Article number | 566895 100 | |
EAN / GTIN | 4062406569228 | |
Manufacturer number | 566895 100 |
This article |
Recommendations |
||
---|---|---|---|
Fleece abrasive disc with fibre backing, ⌀ 125 mm, Grit equivalent: 100 |
|||
Version | A coarse | A coarse | A coarse |
Colour | brown | brown | brown |
Grit designation | coarse | coarse | coarse |
Grit equivalent | 100 | 100 | 100 |
maximum circumferential speed | 50 m/s | 40 m/s | 40 m/s |
Grinding medium code | A | A | A |
Type of product | Non-woven abrasive | Non-woven abrasive | Non-woven abrasive |