{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | XF870 | |
Grinding media | Ceramic grit with cooling, active coating (TOP SIZE). | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Fibre disc | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 180 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,488 min-1 | |
Type of product | Fibre disc |
Article number | 566660 60 | |
EAN / GTIN | 4018875312766 | |
Manufacturer number | 731792 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() XF 870 fibre disc (CER) 60 |
||
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit | 60 | 60 |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | INOX; Steel | Steel |
Disc ⌀ | 180 mm | 180 mm |
Grinding media backing | Fibre disc | Vulcanised fibre |