• The item cannot be ordered due to missing prices.

XF 870 fibre disc (CER), ⌀ 125 mm, Grit: 120

Article no.: 566560 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XF870
Grinding media Ceramic grit with cooling, active coating (TOP SIZE).
Grinding medium code Ceramic
Grit 120
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566560 120
EAN / GTIN 4018875312704
Manufacturer number 731270

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 870 fibre disc with very high and aggressive cutting performance, also outstanding working life. Cool grinding. Highly suitable for all steels, high temperature Ni alloys and CrNi steels.
Grit type: Ceramic grit with cooling, active coating (TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Compare with similar products

This article


Recommendations


XF 870 fibre disc (CER), ⌀ 125 mm, Grit: 120

XF 870 fibre disc (CER), ⌀ 125 mm, Grit: 120

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
maximum circumferential speed 80 m/s 80 m/s
Disc ⌀ 125 mm 125 mm
Grinding media Ceramic grit with cooling, active coating (TOP SIZE). Regular aluminium oxide (A)
Grinding medium code Ceramic A
Grinding media backing Fibre disc Vulcanised fibre

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart