• The item cannot be ordered due to missing prices.

KF 708 fibre disc fused aluminium oxide (A), ⌀ 125 mm, Grit: 100

Article no.: 566500 100

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KF708
Grinding media Fused aluminium oxide (A)
Grinding medium code A
Grit 100
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Adapter Roloc™ quick-change system
Bore ⌀ 22.23 mm
Manufacturer's designation VSM KF 708
suitable for quick-change system Roloc™
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566500 100
EAN / GTIN 4018875993248
Manufacturer number 799324

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM KF 708 high-quality universal fibre disc for grinding metals, plastic, wood etc. Grit type: Fused aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart