{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 982 C | |
optimised for material | Steel; Cast iron; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Fibre disc |
Article number | 566490 80 | |
EAN / GTIN | 30051141277418 | |
Manufacturer number | 7000028204 |
This article |
Recommendations |
|
---|---|---|
Cubitron™ II fibre disc (CER) 982C, ⌀ 178 mm, Grit: 80 |
||
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel; Cast iron; Non-ferrous metals | Steel |
Grinding media | Cubitron™ II | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Type of product | Fibre disc | Fibre disc |