• The item cannot be ordered due to missing prices.

XF 850 fibre disc (CER), ⌀ 115 mm, Grit: 80

Article no.: 566456 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Aluminium
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XF850
Grinding media Ceramic Zirconium Aluminium Oxide mixed grit with cooling, active coating (TOP SIZE).
Grinding medium code Ceramic
Grit 80
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Aluminium
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566456 80
EAN / GTIN 4018875669273
Manufacturer number 766927

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 850 universal fibre disc with high and aggressive cutting performance and long working life. Cool grinding. Ideal for working alloy steels and aluminium alloys.
Grit type: Ceramic Zirconium Aluminium Oxide mixed grit with cooling, active coating(TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart