{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | XF733 | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Grit | 24 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | Aluminium | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number | 566452 24 | |
EAN / GTIN | 4018875875926 | |
Manufacturer number | 700246 |