• The item cannot be ordered due to missing prices.

Fibre disc Actirox AF 799 (CER), ⌀ 180 mm, Grit: 80

Article no.: 566449 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Stainless steel
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Non-ferrous metals; Steel; Cast iron
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Actirox
Grinding media Ceramic grit
Grinding medium code Stainless steel
Grit 80
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 180 mm
Bore ⌀ 22.23 mm
optimised for material Non-ferrous metals; Steel; Cast iron
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566449 80
EAN / GTIN 4018875585016
Manufacturer number 758501

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
Top type VSM Actrirox AF 799 fibre discs with very high and aggressive grinding performance. Cool grinding and outstanding tool life.
Grit type: 100% geometrically shaped VSM ceramic grit.

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Compare with similar products

This article


Recommendations


Fibre disc Actirox AF 799 (CER), ⌀ 180 mm, Grit: 80

Fibre disc Actirox AF 799 (CER), ⌀ 180 mm, Grit: 80

Bore ⌀ 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
maximum circumferential speed 80 m/s 80 m/s
Disc ⌀ 180 mm 180 mm
Grinding media Ceramic grit Regular aluminium oxide (A)
Grinding media backing Vulcanised fibre Vulcanised fibre
Type of product Fibre disc Fibre disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart