• The item cannot be ordered due to missing prices.

Fibre disc Actirox AF 799 (CER) 36

Article no.: 566448 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Non-ferrous metals; Steel; Cast iron
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Actirox
    Grinding media Ceramic grit
    Grinding medium code Ceramic
    Grit 36
    Grinding media backing Vulcanised fibre
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material Non-ferrous metals; Steel; Cast iron
    maximum circumferential speed 80 m/s
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566448 36
    EAN / GTIN 4018875878637
    Manufacturer number 787863

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    Top type VSM Actrirox AF 799 fibre discs with very high and aggressive grinding performance. Cool grinding and outstanding tool life.
    Grit type: 100% geometrically shaped VSM ceramic grit.

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart