{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Thread | M14 | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 30 m/s | |
recommended speed | 2,800 min-1 | |
maximum speed | 6,000 min-1 | |
Type of product | Flap wheel roller fabric, slit |
Article number | 566375 180 | |
EAN / GTIN | 4045197973115 | |
Manufacturer number | 566375 180 |