• The item cannot be ordered due to missing prices.

Flap wheel roller M14 Fleece/fabric 80CRS

Article no.: 566372 80CRS

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 80
Iron, sulphur and chlorine constituents < 0.1 %
Thread M14
Roller ⌀ 100 mm
Roller width 50 mm
optimised for material INOX; Steel
maximum circumferential speed 30 m/s
recommended speed 2,800 min-1
maximum speed 6,000 min-1
Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 566372 80CRS
EAN / GTIN 4045197924605
Manufacturer number 566372 80CRS

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Strips arranged in a fan form around the axis of the tool. M14 direct mounting.
Combination of abrasive cloth and fleece.

Application:

Removes scratches, gives a brushed matt effect.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart