• The item cannot be ordered due to missing prices.

Grinding disc CC-GRIND-SOLID SG-INOX 125 mm

Article no.: 566362 125

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX
  • recommended approach angle: 5-15

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code Ceramic
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX
    recommended approach angle 5-15 degrees
    maximum circumferential speed 80 m/s
    maximum speed 12,200 min-1
    Number of positions 1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 566362 125
    EAN / GTIN 4007220237137
    Manufacturer number 4007220900901

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Aggressive abrasive disc with integrated glass fibre pad and patented clamping system and cooling system.
    Flat use without damaging the workpiece with the clamping nut. For use with adapter No. 566365.
    For very high metal removal rates on stainless steel.

    Application:

    For hard and rough grinding work on surfaces and edges.
    Cost-effective alternative to rough grinding discs with significantly reduced heat stress, noise, dust, and vibration.
    Note the flat working angle and powerful drive ( >1200 W).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart