• The item cannot be ordered due to missing prices.

Grinding disc (CER) Purple Grain Easy, ⌀ 125 mm, Grit: 36

Article no.: 566357 36

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel; Steel
  • recommended approach angle: 5-15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Grit 36
Bore ⌀ 22.23 mm
Backing pad Glass fabric backing pad
optimised for material Steel; Steel
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
Type of product Grinding disc

Identification numbers & Classifications

Article number 566357 36
EAN / GTIN 4027497150922
Manufacturer number FY6M105061

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Grinding disc with self-sharpening ceramic abrasive grit (CER) and integrated glass-fibre-reinforced backing pad. Aggressive grinding properties characteristic of a fibre disc, combined with the smooth running and long working life of an abrasive flap disc.

Application:

For use on surfaces and edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart